Beli anti seize compound di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LPS Anti-Seize Compound (Pelumas Anti Karat Ulir)Deskripsi:General purpose anti-seize can be used in a wide variety of applications to prevent threaded fasteners and close-fitting parts from locking together.atribut:
- UNSPSC: 15121515
- 50 State VOC Compliant: Yes
- Anti-Seize Base: Non-Metallic
- Anti-Seize Color: Gray
- Anti-Seize Container: Brush-Top Can
- Anti-Seize Type: General Purpose Anti-Seize
- Flash Point Temperature (°F): 429
- Maximum Operating Temperature (°F): 1800
- Maximum Pressure: Not Rated
- Metal Free: Yes
- Military Standard: MIL-PRF-907E
- Minimum Operating Temperature (°F): -65
- NSF Rating: Not Rated
- Odorless: No
- Primary Additive: No Additives
- USDA Certified Biobased Product: No
- VOC Content (%): 0 (zero)
- LOCTITE Thread Anti-Seize Compound High Temperature (Pelumas Ulir Anti Karat)Deskripsi:Dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form.LOCTITE LB 8013 is a dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form. It has a high purity formula with excellent chemical resistance and is ideal for use in the nuclear industry and on stainless steel. PMUC approved, it has a high temperature resistance of up to 1,315°C.- Metal-free- High purity formula with excellent chemical resistance- For stainless steel- Ideal for use in the nuclear industry- PMUC approved- Temperature resistant to +1,315°Catribut:
- Technology: Anti-Seize
- Application: Lubrication
- ERGENE Anti Seize Moly Thread Coat Compound (Pelumas Anti Karat)Deskripsi:ERGENE ER.1000 Spray Anti Seize Molybdenum Compound US.Formulated. ERGENE ER.1000 Bahan dasar : Molybdenum Compound untuk mencegah kemacetan pada baut - baut yang disebabkan oleh tension yang tinggi & temperature yang panas. Sangat cocok dipakai untuk gasket, Baut, Bushing Sprocket, Rantai, dll.atribut:
- Size (kg): 1
- Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut)atribut:
- Size (kg): 1
- Service Temperature Range (°C/°F): -30 to 650/-22 to 1,202
- Unworked penetration (mm/10): 280-310
- Color: Brown
- Density (g/mL): 1.26 at 20°C (68°F)
- Weld load (N): 4800
- Frictional Force (N): 2600
- Initial Break-Away Torque (N m): 135
- Load (N): 20000
- Screw Test (micron): Thread 0.13, Head 0.08
- Wear Scar Under 400 N Load (mm): 0.65
- Prolix Anti Seize Compound (Pelumas Anti Karat)atribut:
- Size (ml): 470
- Permatex Anti-Seize Compound (Pelumas Anti Karat Ulir)atribut:
- UNSPSC: 31160000
- ERGENE Anti Seize Copper Thread Coat Compound (Pelumas Anti Karat)Deskripsi:ERGENE ER.3000 Anti Seize Copper Thread Coat Compound US.Formulated. Anti Seize bahan dasar Copper Compound untuk mencegah kemacetan pada baut - baut yang disebabkan oleh tension yang tinggi & temperature yang panas. Sangat cocok dipakai untuk gasket, Baut, bushing sprocket, rantai, dll.atribut:
- Size (g): 16000
- CRC Anti Seize & Lubricating Compound CopperDeskripsi:COPPER ANTI-SEIZE & LUBRICATING COMPOUNDDESCRIPTION:Sta-Lube Copper Anti-Seize is a general purpose anti-seize lubricant that prevents seizing caused by high temperature, heavy loads, vibrations and corrosion. This unique formula has been designed with a smooth texture and fine particle sizing. Conductive.APPLICATIONS:Fittings, bushings, flanges, headers, nuts, screws, studs, threaded surfaces, pipes, plugs, and manifolds to prevent seizing and galling of surfaces.atribut:
- Appearance: Copper Semi-Solid Paste
- DOT Proper Shipping Name: Not Regulated
- Propellant: None
- Molykote Plastic Grease (Gemuk)Deskripsi:Molykote PG-75 is a semi-synthetic grease for metal/plastic combinations. Long-term lubrication, good low-temperature characteristics, very low coefficient of friction, long-term lubrication.atribut:
- Color: Beige
- NLGI Consistency Class: Approx. 2
- Worked Penetration (mm/10): 270-300
- Density (g/mL): 0.86 (at 20°C)
- Base Oil Viscosity (mm²/s): 32 (at 40°C)
- Service Temperature (°C): 40 to +130
- Weld load (N): 1300
- Dropping Point (°C): >190
- Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir)Deskripsi:Suitable for bolted joints that are subjected to high temperatures up to 650°C (1202°F) and to corrosive effects, and which, after assembling and the initial operation, have to be re-tightened or disconnected. In order to ensure constant pre-stressing forces, uniform and steady coefficients of friction of the lubricant are necessary. Used successfully for cylinder head bolts, nozzle head screws of plastic injection molding machines, bolted joints in the chemical industry, and also for the tension rings of centrifuges.
- Dowsil Neutral Plus Silicone Sealant (Lem Silikon)Deskripsi:A cost effective, multi-purpose, neutral cure silicone sealant offering long term durability in a range of general sealing, general glazing, waterproofing and trade applications. Non-corrosive to concrete, brick and metals.atribut:
- Adhesion to: Glass, Metal, Brickwork, Concrete
- Application Temperature Range (°C): -10 to 50
- Cure type: neutral Cure
- Durometer Hardness, Shore A: 19
- Elongation: 3
- High Service Temperature (°C): 150
- Low Service Temperature (°C): -50
- Movement Capability: 0.15
- Size (ml): 300
- Tensile Strength (psi): > 145
- Water Resistant: Yes
- Working Time: 10 Minutes
- KRISBOW Air Impact Wrench (Kunci Sok Angin)atribut:
- Air Pressure (bar): 6
- Hose size (inch): 1/2
- NGK Spark Plug for Car (Busi Mobil)Deskripsi:Standard plug (plug for new car assembly)
- LOCTITE Copper Based Anti Seize Lubricant (Pelumas Anti Karat)atribut:
- Type: General Purpose, High Temperature
- Color: Copper
- Temperature Range (°C): -29 to 982
- Permatex RTV Gasket Maker (Lem Gasket)Deskripsi:These RTV gasket makers maintain performance under higher temperatures than other gasket makers. They cure in place, eliminating the need for a precut gasket, and are useful in applications with elevated temperatures such as exhaust manifolds and turbochargers.atribut:
- UNSPSC: 31160000
- Chemical Base: Oxime Silicone
- Color: Red
- Container Size (oz): 3
- Container Type: Tube
- Cure type: Room Temperature
- Features: Replaces Almost Any Cut Gasket; Sensor Safe Non-Corrosive RTV Silicone
- Flash Point Temperature (°F): 200
- For Fluid Type: Automotive Fluids
- For Material Type: Aluminium, Brass, Bronze, Cast Iron, Copper
- Full Cure Time (day): 1
- Hardness: Shore A35
- Includes: Plastic Cap
- Manufacturer Part Number: 81630
- Maximum Gap Fill Size (in): 0.25
- Maximum Operating Temperature (°F): 600
- Minimum Operating Temperature (°F): -65
- Non-Hardening: Yes
- Non-Toxic: Yes
- Product Form: Paste
- Resistance Properties: High-Temperature Resistant
- Sealant Type: Gasket Maker
- Sensor Safe: Yes
- Series: Ultra Red® RTV
- Standards: OSHA 29 CFR 1910.1200
- Working Time (minute): 10
- LOCTITE Silver Grade Anti-Seize Lubricant LB 8150 SV A/S BO1LBEN (Pelumas Ulir Baut)atribut:
- Color: Silver
- Molykote Antiseize PasteDeskripsi:MOLYKOTE P-37 Antiseize PasteExtremely pure, solid lubricant paste for bolted joints; contains no lead, nickel, sulfur, chlorine or fluorineatribut:
- NLGI Grade: 1 to 2
- Solid Lubricants: Graphite, Zirconium Dioxide
- Low Temperature (°C): -30
- High Temperature (°C): 1400
- Color: Greyish Black
- LOCTITE Heavy Duty Anti-Seize Lubricant LB 8009 BO18OZEN (Pelumas Ulir Baut)atribut:
- Color: Black
- Technology: Calcium, Graphite
- Molykote GN Plus Anti-Seize Lubricant Paste (Pelumas Anti-Seize)atribut:
- Product Type: Anti-seize Pastes
- Technology: Mineral Oil
- NLGI Grade: 1-2
- Thickener: Yes
- Solid Lubricants: MoS2, white solids
- Low Temperature (°C): -18
- High Temperature (°C): 400
- Color: Black
- Unworked penetration (mm/10): 280–310
- Service Temperature (°C): -25 to +450 with reduced air access +630
- Service Temperature (°F): -13 to +842 with reduced air access +1,166
- Weld load (N): 2800
- Wear scar under 800 N load (mm): 0.75
- Water Resistance, Static, Evaluation: 2-90
- Density (g/mL): '1.35 at 20°C
Daftar Harga anti seize compound Terbaru November 2026
| LPS Anti-Seize Compound (Pelumas Anti Karat Ulir) | Rp749.900 |
| LOCTITE Thread Anti-Seize Compound High Temperature (Pelumas Ulir Anti Karat) | Rp649.900 |
| ERGENE Anti Seize Moly Thread Coat Compound (Pelumas Anti Karat) | Rp239.900 |
| Molykote 1000 Paste Anti-Seize (Pelumas Ulir Baut) | Rp569.900 |
| Prolix Anti Seize Compound (Pelumas Anti Karat) | Rp31.900 |
| Permatex Anti-Seize Compound (Pelumas Anti Karat Ulir) | Rp1.099.900 |
| ERGENE Anti Seize Copper Thread Coat Compound (Pelumas Anti Karat) | Rp8.699.900 |
| CRC Anti Seize & Lubricating Compound Copper | Rp269.900 |
| Molykote Plastic Grease (Gemuk) | Rp15.999.900 |
| Molykote 1000 Solid Lubricant Paste (Pelumas Anti Macet Ulir) | Rp589.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LPS%20Anti-Seize%20Compound%20(Pelumas%20Anti%20Karat%20Ulir)/gzP109567611-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Thread%20Anti-Seize%20Compound%20High%20Temperature%20(Pelumas%20Ulir%20Anti%20Karat)/gjP105638595-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/ERGENE%20Anti%20Seize%20Moly%20Thread%20Coat%20Compound%20(Pelumas%20Anti%20Karat)/crP104788459-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%201000%20Paste%20Anti-Seize%20(Pelumas%20Ulir%20Baut)/blP108096417-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Prolix%20Anti%20Seize%20Compound%20(Pelumas%20Anti%20Karat)/ntP107055857-1.jpg)

%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/ERGENE%20Anti%20Seize%20Copper%20Thread%20Coat%20Compound%20(Pelumas%20Anti%20Karat)/bzP104788431-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Kompon%20Minyak%20(untuk%20Molding)/CRC%20Anti%20Seize%20%26%20Lubricating%20Compound%20Copper/P102075555-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Molykote%20Plastic%20Grease%20(Gemuk)/ozP105734899-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%201000%20Solid%20Lubricant%20Paste%20(Pelumas%20Anti%20Macet%20Ulir)/9uP103710354-1.jpg)

/gbP104562587-4.jpg)
/m3P103447795-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Copper%20Based%20Anti%20Seize%20Lubricant%20(Pelumas%20Anti%20Karat)/8pP105641313-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Gasket/Permatex%20RTV%20Gasket%20Maker%20(Lem%20Gasket)/l0P109497756-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Silver%20Grade%20Anti-Seize%20Lubricant%20LB%208150%20SV%20A%2FS%20BO1LBEN%20(Pelumas%20Ulir%20Baut)/auP103765390-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Molykote%20Antiseize%20Paste/11P111959037-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/LOCTITE%20Heavy%20Duty%20Anti-Seize%20Lubricant%20LB%208009%20BO18OZEN%20(Pelumas%20Ulir%20Baut)/baP103765406-1.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%20Baut%2FSekrup%2C%20Gasket/Pelonggar%20Baut/Molykote%20GN%20Plus%20Anti-Seize%20Lubricant%20Paste%20(Pelumas%20Anti-Seize)/4pP105639169-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)